Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PAT1M4.0-BT
PAT1M4.0-BT Automatic Cable Tie Tool
MFG Item Number
PAT1M4.0-BT
This item cannot be canceled or returned
Description
PAT1M4.0-BT Automatic Cable Tie Tool
Specifications
Specifications
| Manufacturer Part Number |
PAT1M4.0-BT |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Automatic Cable Tie Tool Head for BT1M-XMR Cable Ties, Plastic Ergonomic Housing. |
| Type |
Automatic Cable Tie System |
| Color |
Black |
| Approvals |
CE |
| Comments |
Auto Cable Tie Tool Head BT1M-XMR |
| Net Weight |
2.775 lbs |
| Gross Weight |
2.775 lbs |
PAT1M4.0-BT
Panduit Hand Tools