PAT450-10
American Control Electronics Drives, PAT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAT450-10

American Control Electronics Drives, PAT Series

PAT450-10

American Control Electronics Drives, PAT Series
1Q SCR NEMA4XP Dual 10 w/Field,Rev
MFG Item Number
PAT450-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, PAT Series
Item #
PAT450-10
1Q SCR NEMA4XP Dual 10 w/Field,Rev

PAT Series Information

  • NEMA 4X Plastic Enclosure
  • Current Limit and Power LEDs
  • 1.37 Form Factor
  • 1% Base Speed Regulation
  • 60:1 Speed Range

The PAT series is a versatile and robustly designed full feature drive for PM or shunt‑wound motors. The standard NEMA 4X plastic enclosure makes this series the perfect choice for harsh environments where protection from moisture is needed. With its factory installed heat sink, this series can drive a wide range of motors without the need for any type of upgrade or additional heat sinking. And with the same user adjustable features offered by all our 1Q series drives, the PAT series can easily be fine tuned for your application. Available in two different styles; non‑reversing and reversing.

Specifications

Specifications
Manufacturer Part Number PAT450-10
Manufacturer American Control Electronics
Product Series PAT
Family Series American Control Electronics Drives, PAT Series
Description 1Q SCR NEMA4XP Dual 10 w/Field,Rev
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max Armature Current (DC) 10 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Comments Reversing
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 3.3 lbs
Gross Weight 3.3 lbs
Alternatives
MC10-R
MC10-R
Minarik Drives Drives, MC10 Series