Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PAT46LWLI Burndy Electric Power Tools, Pat46Lwli W/120V Charger
MFG Item Number
PAT46LWLI
PAT46LWLI Burndy Electric Power Tools, Pat46Lwli W/120V Charger
MFG Item Number
PAT46LWLI
This item cannot be canceled or returned
Description
Electric Power Tools, Series
Specifications
Specifications
| Manufacturer Part Number |
PAT46LWLI |
| Manufacturer |
Burndy |
| Family Series |
Burndy Electric Power Tools |
| Description |
Pat46Lwli W/120V Charger |
| Head Rotation (Degrees) |
355 ° |
| Power Source |
18 V 3.0 Ah Li-Ion Battery |
| Charger Voltage |
120 VAC |
| Net Weight |
30.6 lbs |
| Gross Weight |
30.6 lbs |
PAT46LWLI
Burndy Electric Power Tools