PAT600LI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAT600LI Burndy Electric Power Tools, Patriot 6Ton Li-Ion 120V

MFG Item Number
PAT600LI

PAT600LI Burndy Electric Power Tools, Patriot 6Ton Li-Ion 120V

MFG Item Number
PAT600LI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, Series
Item #
PAT600LI
Patriot 6Ton Li-Ion 120V

Series Information

Specifications

Specifications
Manufacturer Part Number PAT600LI
Manufacturer Burndy
Family Series Burndy Electric Power Tools
Description Patriot 6Ton Li-Ion 120V
Head Rotation (Degrees) 180 ° 
Power Source 18 V 3.0 Ah Li-Ion Battery
Charger Voltage 120 VAC
Net Weight 24 lbs
Gross Weight 24 lbs