PAT644LI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAT644LI

Burndy Electric Power Tools

PAT644LI

Burndy Electric Power Tools
11 Ton Li-ion Crimp Tool
MFG Item Number
PAT644LI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, Series
Item #
PAT644LI
11 Ton Li-ion Crimp Tool

Series Information

Specifications

Specifications
Manufacturer Part Number PAT644LI
Manufacturer Burndy
Family Series Burndy Electric Power Tools
Description 11 Ton Li-ion Crimp Tool
Dieless Yes
Head Rotation (Degrees) 355 ° 
Power Source 18 V 3.0 Ah Li-Ion Battery
Charger Voltage 120 VAC
Net Weight 29.8 lbs
Gross Weight 24.15 lbs