PAT81KFTLI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PAT81KFTLI Burndy Electric Power Tools, Patriot 4PNT Li-Ion 120V
MFG Item Number
PAT81KFTLI

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PAT81KFTLI Burndy Electric Power Tools, Patriot 4PNT Li-Ion 120V

MFG Item Number
PAT81KFTLI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electric Power Tools, Series
Item #
PAT81KFTLI
Patriot 4PNT Li-Ion 120V

Series Information

Specifications

Specifications
Manufacturer Part Number PAT81KFTLI
Manufacturer Burndy
Family Series Burndy Electric Power Tools
Description Patriot 4PNT Li-Ion 120V
Dieless Yes
Head Rotation (Degrees) 360 ° 
Power Source 18 V 3.0 Ah Li-Ion Battery
Charger Voltage 120 VAC
Net Weight 27.4 lbs
Gross Weight 27.4 lbs