Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
PAU302900
Eaton's Crouse-Hinds series Fittings
1/2 NPT PLUG TYPE A STAINLESS STEEL
MFG Item Number
PAU302900
This item cannot be canceled or returned
Description
1/2 NPT PLUG TYPE A STAINLESS STEEL
Specifications
Specifications
| Manufacturer Part Number |
PAU302900 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Redapt PAU Plug, Type A, 1/2 NPT, Stainless Steel, Unplated |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| NEMA Rating |
NEMA 3 |
| Approvals |
IEC |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
PAU302900
Eaton's Crouse-Hinds series Fittings