PAXD0010
Red Lion Panel Meters & Gauges, PAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PAXD0010 Red Lion Panel Meters & Gauges, PAX Series, Panel Meter, DC Volts/Amps/Resistanc
MFG Item Number
PAXD0010

PAXD0010 Red Lion Panel Meters & Gauges, PAX Series, Panel Meter, DC Volts/Amps/Resistanc

MFG Item Number
PAXD0010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PAX Series
Item #
PAXD0010
Panel Meter, DC Volts/Amps/Resistanc

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Manufacturer Part Number PAXD0010
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Description Panel Meter, DC Volts/Amps/Resistanc Inputs, 11-36VDC Power, Red LED Disp 1/8 DIN, N4X, Sunlight Visible
Type DC Amps, DC Volts, Ohms
Max Input Signal 10 kOhms, 2 A, 300 V
Display Type LED
Display Digits 5
Power Supply 11-36 VDC, 24 VAC
Nominal Voltage 12 VDC, 24 VAC, 24 VDC
Nominal Size 1/8 DIN
Excitation 24 VDC
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.485 lbs
Gross Weight 1 lb