Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PAXL Series Information
| Manufacturer Part Number | PAXLC600 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | PAXL |
| Family Series | Red Lion Counters, PAXL Series |
| Description | Counter, 6 Digit |
| Nominal Voltage | 120 VAC, 240 VAC |
| Voltage | 115 VAC, 230 VAC |
| Sensor Power | 9-17.5 VDC |
| Display | LED - 1 Line, Red |
| Number of Digits | 6 |
| Backlight | Yes |
| Communication | None |
| Count Mode | Bidirectional, Unidirectional |
| Input Type | Sinking (NPN), Sourcing (PNP), TTL |
| Protection Rating | IP65 |
| Reset | Electric, Front Panel |
| Reset Lockout | Yes |
| NEMA Rating | NEMA 4X |
| Memory | EEPROM |
| Mounting | Panel Mount |
| Termination | Screw Terminals |
| Approvals | CSA, UL |
| Net Weight | 0.735 lbs |
| Gross Weight | 1.105 lbs |