PAXT0010
Red Lion Panel Meters & Gauges, PAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PAXT0010 Red Lion Panel Meters & Gauges, PAX Series, Temperature Meter, 11-36VDC/24VAC
MFG Item Number
PAXT0010

PAXT0010 Red Lion Panel Meters & Gauges, PAX Series, Temperature Meter, 11-36VDC/24VAC

MFG Item Number
PAXT0010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PAX Series
Item #
PAXT0010
Temperature Meter, 11-36VDC/24VAC

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Manufacturer Part Number PAXT0010
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Description Temperature Meter, 11-36VDC/24VAC Power, Thermocouple/RTD Input, Red LED Display, 1/8 DIN, N4X
Type Degrees Celsius, Degrees Fahrenheit
Max Input Signal RTD, Thermocouple
Display Type LED
Display Digits 5
Power Supply 11-36 VDC, 24 VAC
Nominal Voltage 12 VDC, 24 VAC, 24 VDC
Nominal Size 1/8 DIN
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.565 lbs
Gross Weight 1.06 lbs