PAXT0100
Red Lion Panel Meters & Gauges, PAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PAXT0100 Red Lion Panel Meters & Gauges, PAX Series, Temperature Meter, 85-250VAC Power,
MFG Item Number
PAXT0100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PAXT0100 Red Lion Panel Meters & Gauges, PAX Series, Temperature Meter, 85-250VAC Power,

MFG Item Number
PAXT0100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PAX Series
Item #
PAXT0100
Temperature Meter, 85-250VAC Power,

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Manufacturer Part Number PAXT0100
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Description Temperature Meter, 85-250VAC Power, N4X, 1/8 DIN, Std Green LED Display, Thermocouple/RTD Input
Type Degrees Celsius, Degrees Fahrenheit
Max Input Signal RTD, Thermocouple
Display Type LED
Display Digits 5
Power Supply 85-250 VAC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
Alternatives
PAXT0000
PAXT0000
Red Lion Panel Meters & Gauges, PAX Series