PB10CNT15
Carlo Gavazzi Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB10CNT15 Carlo Gavazzi Photoelectric Sensors, PHOTO TE PL 10MM CABLE

MFG Item Number
PB10CNT15

PB10CNT15 Carlo Gavazzi Photoelectric Sensors, PHOTO TE PL 10MM CABLE

MFG Item Number
PB10CNT15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
PB10CNT15
PHOTO TE PL 10MM CABLE

Series Information

Specifications

Specifications
Manufacturer Part Number PB10CNT15
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Photoelectric Sensors
Description PHOTO TE PL 10MM CABLE
Power Type AC, DC
Beam Type Infrared
Max Range 49.21 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Connection Type Cable
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 100 Hz
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs