PB1204/DSAP-H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB1204/DSAP-H IMO Inductive Proximity, Inductive Proximity Switch M12 Shielded

MFG Item Number
PB1204/DSAP-H

PB1204/DSAP-H IMO Inductive Proximity, Inductive Proximity Switch M12 Shielded

MFG Item Number
PB1204/DSAP-H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
PB1204/DSAP-H
Inductive Proximity Switch M12 Shielded

Series Information

Specifications

Specifications
Manufacturer Part Number PB1204/DSAP-H
Manufacturer IMO
Family Series IMO Inductive Proximity
Description Inductive Proximity Switch M12 Shielded M12 Plug DC NO PNP Sn=4mm Nickel Plated Brass Body
Diameter 12 mm
Shielding Shielded
Power Type DC
Range 4 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Nickel-Plated Brass
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs