Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PB2-300 Ilsco Terminals, PB Series, AL MEC 300-6 21/64 T UL
PB2-300 Ilsco Terminals, PB Series, AL MEC 300-6 21/64 T UL
Description
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Low Contact Resistance
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
Specifications
Specifications
| Manufacturer Part Number |
PB2-300 |
| Manufacturer |
Ilsco |
| Product Series |
PB |
| Family Series |
Ilsco Terminals, PB Series |
| Description |
AL MEC 300-6 21/64 T UL |
| Wire Size Range |
6 AWG-300 kcmil |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
4.4 lbs |
| Gross Weight |
4.4 lbs |
PB2-300
Ilsco Terminals, PB Series