Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PB2-500 Ilsco Terminals, PB Series, AL MEC 500-4/0 9/32-11/16 T UL
PB2-500 Ilsco Terminals, PB Series, AL MEC 500-4/0 9/32-11/16 T UL
This item cannot be canceled or returned
Description
AL MEC 500-4/0 9/32-11/16 T UL
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Low Contact Resistance
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
Specifications
Specifications
| Manufacturer Part Number |
PB2-500 |
| Manufacturer |
Ilsco |
| Product Series |
PB |
| Family Series |
Ilsco Terminals, PB Series |
| Description |
AL MEC 500-4/0 9/32-11/16 T UL |
| Wire Size Range |
4/0 AWG-500 kcmil |
| Number of Conductors |
2 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.415 lbs |
PB2-500
Ilsco Terminals, PB Series