PB22BM40G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB22BM40G Carlo Gavazzi Switches, BZL MUSHRM 40MM GREEN PB SPRING RTRN

MFG Item Number
PB22BM40G

PB22BM40G Carlo Gavazzi Switches, BZL MUSHRM 40MM GREEN PB SPRING RTRN

MFG Item Number
PB22BM40G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
PB22BM40G
BZL MUSHRM 40MM GREEN PB SPRING RTRN

Series Information

Specifications

Specifications
Manufacturer Part Number PB22BM40G
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Switches
Description BZL MUSHRM 40MM GREEN PB SPRING RTRN
Illuminated No
Operation Spring Return
Mounting 40 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Material Polyamide
Protection Rating IP65
Approvals CE, cUL, UL
Net Weight 0.0331 lbs
Gross Weight 0.0331 lbs