PB22SM40K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB22SM40K Carlo Gavazzi Switches, MUSHRM 40MM BLACK PB SPRING RTRN

MFG Item Number
PB22SM40K

PB22SM40K Carlo Gavazzi Switches, MUSHRM 40MM BLACK PB SPRING RTRN

MFG Item Number
PB22SM40K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, Series
Item #
PB22SM40K
MUSHRM 40MM BLACK PB SPRING RTRN

Series Information

Specifications

Specifications
Manufacturer Part Number PB22SM40K
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Switches
Description MUSHRM 40MM BLACK PB SPRING RTRN
Illuminated No
Operation Spring Return
Mounting 40 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Black
Terminal Type Fingersafe Screw
Material Polyamide
Protection Rating IP65
Approvals CE, cUL, UL
Net Weight 0.0331 lbs
Gross Weight 0.0331 lbs