PB2B
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PB2B Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series, Pushbutton Enclosure, 2-Hole, 22mm,
MFG Item Number
78205170074

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PB2B Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series, Pushbutton Enclosure, 2-Hole, 22mm,

MFG Item Number
78205170074
Item Number
PB2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12/13 Pushbutton Series
Item #
PB2B
Pushbutton Enclosure, 2-Hole, 22mm,

Type 12/13 Pushbutton Series Information

  • For Standard 22.5mm and 30.5mm Pushbuttons, Pilot Lights and Switches
  • Protects Against Circulating Dust, Falling Dirt and More
  • NEMA Type 12 and 13
  • Wall Mounted
  • IP65
Cooper B‑Line pushbutton enclosures provide a broad configuration range from painted to stainless steel options in both 22.5mm and 30.5mm sizes.

Specifications

Specifications
Manufacturer Part Number 78205170074
Manufacturer Eaton's B-Line series
Product Series Type 12/13 Pushbutton
Family Series Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
Description Pushbutton Enclosure, 2-Hole, 22mm, Steel, Lift-Off Screw Cover, NEMA 12/13
Material Steel
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.549 lbs
Alternatives
PBGX2
PBGX2
Wiegmann Enclosures, PBGX Series