PB2CACF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB2CACF

Hubbell Raceways, PB2 Series

PB2CACF

Hubbell Raceways, PB2 Series
2 CH.BT CND.ADPTR.CLG.FTG
MFG Item Number
PB2CACF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, PB2 Series
Item #
PB2CACF
2 CH.BT CND.ADPTR.CLG.FTG

PB2 Series Information

Specifications

Specifications
Manufacturer Part Number PB2CACF
Manufacturer Hubbell
Product Series PB2
Family Series Hubbell Raceways, PB2 Series
Description 2 CH.BT CND.ADPTR.CLG.FTG
Cover Raceway with Cover
Material Non-Metallic
Color White
Nominal Height 1.42 "
Nominal Width 4.5 "
Approvals CSA, UL
Net Weight 0.85 lbs
Gross Weight 0.85 lbs