Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, PB Series
PB3-600-2N
Ilsco Terminals, PB Series
AL MEC 600-2 13/32-1 3/8 T UL
MFG Item Number
PB3-600-2N
This item cannot be canceled or returned
Description
AL MEC 600-2 13/32-1 3/8 T UL
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Low Contact Resistance
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
Specifications
Specifications
| Manufacturer Part Number |
PB3-600-2N |
| Manufacturer |
Ilsco |
| Product Series |
PB |
| Family Series |
Ilsco Terminals, PB Series |
| Description |
AL MEC 600-2 13/32-1 3/8 T UL |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
3 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
1.735 lbs |
| Gross Weight |
1.89 lbs |
PB3-600-2N
Ilsco Terminals, PB Series