Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PB3 Series
PB3-600
Penn Union Terminals, PB3 Series
Aluminum Solderless Panelboard Lug
This item cannot be canceled or returned
Description
Aluminum Solderless Panelboard Lug
Specifications
Specifications
| Manufacturer Part Number |
PB3600 |
| Manufacturer |
Penn Union |
| Product Series |
PB3 |
| Family Series |
Penn Union Terminals, PB3 Series |
| Description |
Aluminum Solderless Panelboard Lug |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
3 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PB3-600
Penn Union Terminals, PB3 Series