PB300E000C440DAS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB300E000C440DAS

GE Capacitors, ProLine Series

PB300E000C440DAS

GE Capacitors, ProLine Series
Capacitor, 30MFD, 440VAC
MFG Item Number
PB300E000C440DAS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Capacitors, ProLine Series
Item #
PB300E000C440DAS
Capacitor, 30MFD, 440VAC

ProLine Series Information

  • Proven EIA‑456 Compliant 60,000 Hour Reliability
  • High‑Grade Metalized polypropylene Film
  • Contains Proprietary Dielektrol VI Oil
  • UL Approved and Patented pressure Sensitive Interrupter
  • RoHS Compliant
This capacitor series is designed specifically for the motor run applications where the capacitors are used in conjunction with permanent split capacitor type motors. They may be used on either 50 or 60‑Hertz systems but should not be used at higher frequencies or in applications where higher frequency harmonics are present. For those types of applications the General Purpose AC Capacitors should be used.

Specifications

Specifications
Manufacturer Part Number PB300E000C440DAS
Manufacturer GE
Product Series ProLine
Family Series GE Capacitors, ProLine Series
Description Capacitor, 30MFD, 440VAC
Diameter 1.75 "
Single/Dual Single
Capacitance 30 µF
Composition Metallized Polypropylene
Tolerance % ±6 %
AC Voltage 440 VAC
Operating Temperature -40-158 °F
Package Type Radial Oval
Lead Type Quick Connect
Material Metal Case
Height 3.88 "
Net Weight 0 lbs
Gross Weight 0 lbs