Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB313E

Intermatic Load Centers

PB313E

Intermatic Load Centers
ELEC TMR,16A 120V W/BAT
MFG Item Number
PB313E
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
PB313E
ELEC TMR,16A 120V W/BAT

Series Information

Specifications

Specifications
Manufacturer Part Number PB313E
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description ELEC TMR,16A 120V W/BAT
Voltage 120 VAC
Current Rating 16 A
Poles 1
Approvals UL
Net Weight 0.21 lbs
Gross Weight 0.251 lbs