PB313EK
Intermatic Timers, PB300E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB313EK Intermatic Timers, PB300E Series, Electronic 24Hr 120 VAC Replacement

MFG Item Number
PB313EK

PB313EK Intermatic Timers, PB300E Series, Electronic 24Hr 120 VAC Replacement

MFG Item Number
PB313EK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, PB300E Series
Item #
PB313EK
Electronic 24Hr 120 VAC Replacement

PB300E Series Information

Specifications

Specifications
Manufacturer Part Number PB313EK
Manufacturer Intermatic
Product Series PB300E
Family Series Intermatic Timers, PB300E Series
Description Electronic 24Hr 120 VAC Replacement Clock Kit for Mechanical PB Clock
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Surface
Maximum Time Preset 24 Hrs
Time Format Hours, Minutes, Seconds
Display Type LCD
Timing Activation Push Button
Status Indicator Yes
Memory Battery Maintained
Approvals cURus
Net Weight 0.5 lbs
Gross Weight 0.5 lbs