Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PB32HQ Opto 22 I/O Modules, PB Series, Quad Pak 8-module Rack with Header
PB32HQ Opto 22 I/O Modules, PB Series, Quad Pak 8-module Rack with Header
This item cannot be canceled or returned
Description
Quad Pak 8-module Rack with Header
- LED Status Indicator for Each Channel
- User‑Replaceable Fuses
- Available with 4, 8, 16, 24, or 32 Channels
Specifications
Specifications
| Manufacturer Part Number |
PB32HQ |
| Manufacturer |
Opto 22 |
| Product Series |
PB |
| Family Series |
Opto 22 I/O Modules, PB Series |
| Description |
Quad Pak 8-module Rack with Header Connector for G4EB2 or B4 Brain |
| Number of Modules |
32 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PB32HQ
Opto 22 I/O Modules, PB Series