Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PB373E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PB373E |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Load Centers |
| Description |
ELEC TMR,20A,120V W/BAT |
| Voltage |
120 VAC |
| Current Rating |
20 A |
| Poles |
1 |
| Approvals |
UL |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.26 lbs |
PB373E
Intermatic Load Centers