Series Information
| Manufacturer Part Number | PB374E |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | 20 A ELECTRONIC TIMER |
| Voltage | 240 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | Surface |
| Maximum Time Preset | 7 Days |
| Time Format | Days, Hours, Minutes, Seconds |
| Display Type | LCD |
| Timing Activation | Push Button |
| Status Indicator | Yes |
| Memory | Battery Maintained |
| Approvals | cURus |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |