PB4
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PB4 Eaton's B-Line series Enclosures, Pushbutton Enclosure, 4-Hole, 30mm,
MFG Item Number
78205170078

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PB4 Eaton's B-Line series Enclosures, Pushbutton Enclosure, 4-Hole, 30mm,

MFG Item Number
78205170078
Item Number
PB4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PB4
Pushbutton Enclosure, 4-Hole, 30mm,

Series Information

  • For Standard 22.5mm and 30.5mm Pushbuttons, Pilot Lights and Switches
  • Protects Against Circulating Dust, Falling Dirt and More
  • NEMA Type 12 and 13
  • Wall Mounted
  • IP65
Cooper B‑Line pushbutton enclosures provide a broad configuration range from painted to stainless steel options in both 22.5mm and 30.5mm sizes.

Specifications

Specifications
Manufacturer Part Number 78205170078
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Pushbutton Enclosure, 4-Hole, 30mm, Steel, NEMA 12 Rated, ANSI 61 Gray
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Hinged
Nominal Height 7 "
Nominal Width 6 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.879 lbs
Alternatives
PB4
PB4
Wiegmann Enclosures, PB Series