PB4BC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PB4BC Wiegmann Enclosures, PB Series, N4 BLNK PB COVER ENCL 10.2X3.2X2.7 CS-GR
MFG Item Number
PB4BC

PB4BC Wiegmann Enclosures, PB Series, N4 BLNK PB COVER ENCL 10.2X3.2X2.7 CS-GR

MFG Item Number
PB4BC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PB Series
Item #
PB4BC
N4 BLNK PB COVER ENCL 10.2X3.2X2.7 CS-GR

PB Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PB4BC
Manufacturer Wiegmann
Product Series PB
Family Series Wiegmann Enclosures, PB Series
Description N4 Blank 4 Pushbutton Cover Only 10.2X3.2X2.7 Carbon Steel - Gray
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Approvals CSA, UL
Net Weight 3.465 lbs
Gross Weight 4 lbs