Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PB6#2Q24#2Q152Q402R24S1RX Grace Technologies Remote Access Interfaces, GracePort Series, ImageVisionLogoN1Special
MFG Item Number
PB6#2Q24#2Q152Q402R24S1RX
PB6#2Q24#2Q152Q402R24S1RX Grace Technologies Remote Access Interfaces, GracePort Series, ImageVisionLogoN1Special
MFG Item Number
PB6#2Q24#2Q152Q402R24S1RX
This item cannot be canceled or returned
Description
Remote Access Interfaces, GracePort Series
Item #
PB6#2Q24#2Q152Q402R24S1RX
GracePort Series Information
Specifications
Specifications
| Manufacturer Part Number |
PB6#2Q24#2Q152Q402R24S1RX |
| Manufacturer |
Grace Technologies |
| Product Series |
GracePort |
| Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
| Description |
ImageVisionLogoN1Special |
| Number of Outlets |
(1) 120 V Receptacle |
| GFCI |
No |
| Other Connectors |
Coaxial |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PB6#2Q24#2Q152Q402R24S1RX
Grace Technologies Remote Access Interfaces, GracePort Series