Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
PB6H1B
Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
Conduit Hanger, 3/4in., Gray PVC Coat
This item cannot be canceled or returned
Description
Conduit Mounts, Conduit Clamp Hanger Series
Conduit Hanger, 3/4in., Gray PVC Coat
Conduit Clamp Hanger Series Information
20 mil Gray PVC Exterior Coating 10 Trade Sizes from 1/2" through 4" Plasti‑Bond PVC coated conduit clamp hangers are used with threaded rod to securely suspend conduit runs supported from above. They are provided with stainless steel hardware.
Specifications
Specifications
Manufacturer Part Number
PB6H1B
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
Conduit Clamp Hanger
Family Series
Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
Description
Conduit Hanger, 3/4in., Gray PVC Coat
Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition
PVC Coated Steel
Style
Clamp
Rigid Size (in)
3/4 "
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0 lbs
PB6H1B
Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series