PB6H2B
Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB6H2B

Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series

PB6H2B

Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
Conduit Hanger, 1in., Gray PVC Coat
MFG Item Number
PB6H2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Conduit Clamp Hanger Series
Item #
PB6H2B
Conduit Hanger, 1in., Gray PVC Coat

Conduit Clamp Hanger Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated conduit clamp hangers are used with threaded rod to securely suspend conduit runs supported from above. They are provided with stainless steel hardware.

Specifications

Specifications
Manufacturer Part Number PB6H2B
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Conduit Clamp Hanger
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Conduit Clamp Hanger Series
Description Conduit Hanger, 1in., Gray PVC Coat
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition PVC Coated Steel
Style Clamp
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs