Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB873MKZ Intermatic Timers, SPST - 125V 7-Day Mechanical

MFG Item Number
PB873MKZ

PB873MKZ Intermatic Timers, SPST - 125V 7-Day Mechanical

MFG Item Number
PB873MKZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
PB873MKZ
SPST - 125V 7-Day Mechanical

Series Information

Specifications

Specifications
Manufacturer Part Number PB873MKZ
Manufacturer Intermatic
Family Series Intermatic Timers
Description SPST - 125V 7-Day Mechanical
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Panel
Maximum Time Preset 7 Days
Time Format Days
Approvals cCSAus, CSA, UL
Net Weight 0.5033 lbs
Gross Weight 0.5 lbs