Series Information
| Manufacturer Part Number | PB913N66 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | 24 Hr. Panel Mount Timer, 120VAC for PF & RC Series Products |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Surface |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| Timing Activation | Dial |
| Status Indicator | No |
| Approvals | UR |
| Net Weight | 0.5278 lbs |
| Gross Weight | 0.53 lbs |