Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB914N

Intermatic Timers

PB914N

Intermatic Timers
SPST - 208-277V 24 Hr. Mechanical
MFG Item Number
PB914N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
PB914N
SPST - 208-277V 24 Hr. Mechanical

Series Information

Specifications

Specifications
Manufacturer Part Number PB914N
Manufacturer Intermatic
Family Series Intermatic Timers
Description SPST - 208-277V 24 Hr. Mechanical
Voltage 208 VAC, 277 VAC
Nominal Voltage 208 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 24 Hrs
Time Format Hours
Display Type Dial
Timing Activation Dial
Status Indicator No
Approvals UR
Net Weight 0.4485 lbs
Gross Weight 16.145 lbs