Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PB914N66

Intermatic Timers

PB914N66

Intermatic Timers
24 Hr. Panel Mount Timer, 240 VAC
MFG Item Number
PB914N66
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
PB914N66
24 Hr. Panel Mount Timer, 240 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number PB914N66
Manufacturer Intermatic
Family Series Intermatic Timers
Description 24 Hr. Panel Mount Timer, 240 VAC for PF Series Products
Voltage 208 VAC, 277 VAC
Nominal Voltage 208 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 24 Hrs
Time Format Hours
Display Type Dial
Timing Activation Dial
Status Indicator No
Approvals UR
Net Weight 0.4444 lbs
Gross Weight 0.44 lbs