Series Information
| Manufacturer Part Number | PB914N84 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | SPST - 208-277V 24 Hr. Mechanical, 2 ON/2 OFF w/ Mounting Ears and Override |
| Voltage | 208-277 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC |
| Mounting | Panel |
| Maximum Time Preset | 24 Hrs, 7 Days |
| Time Format | Days, Hours |
| Approvals | cCSAus, UL |
| Net Weight | 0.328 lbs |
| Gross Weight | 0.33 lbs |