Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBAS19001BK2 Hammond Manufacturing Enclosures, PBAS Series, ADAPTORS, FOR 19in. X 24in.,
MFG Item Number
PBAS19001BK2
PBAS19001BK2 Hammond Manufacturing Enclosures, PBAS Series, ADAPTORS, FOR 19in. X 24in.,
MFG Item Number
PBAS19001BK2
This item cannot be canceled or returned
Description
ADAPTORS, FOR 19in. X 24in.,
Specifications
Specifications
| Manufacturer Part Number |
PBAS19001BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBAS |
| Family Series |
Hammond Manufacturing Enclosures, PBAS Series |
| Description |
ADAPTORS, FOR 19in. X 24in., RACK 24 |
| Accessory Type |
Rack Rail Reducer Panel |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
24~19 Inch |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.3 lbs |
PBAS19001BK2
Hammond Manufacturing Enclosures, PBAS Series