Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBBAFA015 Control Techniques Drives, Power Cable for braked motor,
MFG Item Number
PBBAFA015
PBBAFA015 Control Techniques Drives, Power Cable for braked motor,
MFG Item Number
PBBAFA015
This item cannot be canceled or returned
Description
Power Cable for braked motor,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
PBBAFA015 |
| Description |
Power Cable for braked motor, Connector motor end, Flying leads with ferrules and ring terminals on |
| Accessory Type |
Power Cable |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PBBAFA015
Control Techniques Drives