PBC105-4
Plasti-Bond, a RobRoy Company Strut, REDH2OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBC105-4

Plasti-Bond, a RobRoy Company Strut, REDH2OT Series

PBC105-4

Plasti-Bond, a RobRoy Company Strut, REDH2OT Series
4 Pipe Strap
MFG Item Number
PBC105-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Strut, REDH2OT Series
Item #
PBC105-4
4 Pipe Strap

REDH2OT Series Information

  • 20 Mil Gray PVC Exterior Coating
  • Available in 11 Trade Sizes
REDH2OT Plasti‑Bond PVC coated strut straps & J hangers are used with coated strut to support conduit installations in a variety of configurations. Strut straps may be used in either vertical or horizontal positions to support conduit. Both are provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings. J hangers may be used with hanger rods or other means of support to securely fasten conduit runs.

Specifications

Specifications
Manufacturer Part Number PBC105-4
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Strut, REDH2OT Series
Description 4 Pipe Strap
Style Strap
Trade Size 4 "
Comments PVC Coated
Gross Weight 0 lbs
Net Weight 0 lbs