Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBC120ALE Diversified Electronics Protection Relays, 3-Phase Voltage Band Monitor
MFG Item Number
PBC120ALE
PBC120ALE Diversified Electronics Protection Relays, 3-Phase Voltage Band Monitor
MFG Item Number
PBC120ALE
This item cannot be canceled or returned
Description
Protection Relays, Series
3-Phase Voltage Band Monitor
Specifications
Specifications
| Manufacturer Part Number |
PBC120ALE |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Protection Relays |
| Description |
3-Phase Voltage Band Monitor |
| Phase |
3 |
| Voltage |
120 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Approvals |
cULus |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
PBC120ALE
Diversified Electronics Protection Relays