Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBC200 Panduit Mechanical Support, StrongHold PBC200 Screw-On Bracket
PBC200 Panduit Mechanical Support, StrongHold PBC200 Screw-On Bracket
This item cannot be canceled or returned
Description
Mechanical Support, Series
StrongHold PBC200 Screw-On Bracket
Specifications
Specifications
| Manufacturer Part Number |
PBC200 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Mechanical Support |
| Description |
Screw-on beam clamp for up to 1/2 flange -zinc-plated, static load capacity: 100 lbs. |
| Mounting |
Screw |
| Capacity |
100 lbs |
| Threaded Rod Size |
1/4-20 |
| Net Weight |
0.1292 lbs |
| Gross Weight |
0.1292 lbs |
PBC200
Panduit Mechanical Support