PBC28/M25/B
Adaptaflex, a Division of T&B Fittings, Hi-Spec Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PBC28/M25/B Adaptaflex, a Division of T&B Fittings, Hi-Spec Series, SWIV.M25 IP66.67/ NC28 BRDD N-MET
MFG Item Number
PBC28/M25/B

PBC28/M25/B Adaptaflex, a Division of T&B Fittings, Hi-Spec Series, SWIV.M25 IP66.67/ NC28 BRDD N-MET

MFG Item Number
PBC28/M25/B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Hi-Spec Series
Item #
PBC28/M25/B
SWIV.M25 IP66.67/ NC28 BRDD N-MET

Hi-Spec Series Information

Specifications

Specifications
Manufacturer Part Number PBC28/M25/B
Manufacturer Adaptaflex, a Division of T&B
Product Series Hi-Spec
Family Series Adaptaflex, a Division of T&B Fittings, Hi-Spec Series
Description AF PBC34/M32/A M32 MALE ADAPTOR
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 28 mm
Hub Size M25
Hub Type Male Thread
Grounding Yes
Insulated Throat No
Jacketed No
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.57 lbs
Gross Weight 0.57 lbs