PBCLB-M100
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBCLB-M100

Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series

PBCLB-M100

Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
1 Clamp Back Spacer
MFG Item Number
PBCLB-M100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Clamp Back Spacer Series
Item #
PBCLB-M100
1 Clamp Back Spacer

Clamp Back Spacer Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand‑off for a conduit from a wall or other structure.

Specifications

Specifications
Manufacturer Part Number PBCLB-M100
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Clamp Back Spacer
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
Description 1 Clamp Back Spacer
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition PVC Coated Iron
Style Clamp Back Spacer
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs