Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
PBCLB-M50
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
MFG Item Number
PBCLB-M50
This item cannot be canceled or returned
Description
Conduit Mounts, Clamp Back Spacer Series
Clamp Back Spacer Series Information
20 mil Gray PVC Exterior Coating 10 Trade Sizes from 1/2" through 4" Plasti‑Bond PVC coated clamp back spacers are used with malleable or stamped pipe straps to provide a mounting stand‑off for a conduit from a wall or other structure.
Specifications
Specifications
Manufacturer Part Number
PBCLB-M50
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
Clamp Back Spacer
Family Series
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series
Description
1/2 Clamp Back Spacer
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location
No
Composition
PVC Coated Iron
Style
Clamp Back Spacer
Rigid Size (in)
1/2 "
Approvals
cULus
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
PBCLB-M50
Plasti-Bond, a RobRoy Company Conduit Mounts, Clamp Back Spacer Series