PBDC-4FPX-2M-SS
Mencom Cordsets, Profibus-PA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBDC-4FPX-2M-SS

Mencom Cordsets, Profibus-PA Series

PBDC-4FPX-2M-SS

Mencom Cordsets, Profibus-PA Series
4 PL FEM PLG 2M PROFI-BUS
MFG Item Number
PBDC-4FPX-2M-SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Profibus-PA Series
Item #
PBDC-4FPX-2M-SS
4 PL FEM PLG 2M PROFI-BUS

Profibus-PA Series Information

PROFIBUS (Process Field Bus) is a standard for field bus communication in automation technology. The PROFIBUS protocol has application specific profiles to meet differing factory floor requirements. There are two variations of PROFIBUS in use today; the most commonly used PROFIBUS DP (See Section‑N), and the lesser used, application specific, PROFIBUS PA. Profibus‑PA is optimized for process automation to monitor measuring equipment via a process control system in process automation applications.

Specifications

Specifications
Manufacturer Part Number PBDC-4FPX-2M-SS
Manufacturer Mencom
Product Series Profibus-PA
Family Series Mencom Cordsets, Profibus-PA Series
Description 4 PL FEM PLG 2M PROFI-BUS
Cable Type ITC-ER, PVC
Number of Pins 4
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VAC, 300 VDC
Color Orange
Current Rating 4 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Cable Shielding Foil
Number of Wires 4
Number of Keys 1
Wire Size Range 18
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Stainless Steel
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 0.332 lbs
Gross Weight 0.332 lbs