Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBDC-4FR-2-0.3M-SS Mencom Cordsets, Profibus-PA Series, 4 PL SS PRFIBS RCP 1/2in.NPT 1ft.
MFG Item Number
PBDC-4FR-2-0.3M-SS
PBDC-4FR-2-0.3M-SS Mencom Cordsets, Profibus-PA Series, 4 PL SS PRFIBS RCP 1/2in.NPT 1ft.
MFG Item Number
PBDC-4FR-2-0.3M-SS
This item cannot be canceled or returned
Description
Cordsets, Profibus-PA Series
Item #
PBDC-4FR-2-0.3M-SS
4 PL SS PRFIBS RCP 1/2in.NPT 1ft.
Profibus-PA Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBDC-4FR-2-0.3M-SS |
| Manufacturer |
Mencom |
| Product Series |
Profibus-PA |
| Family Series |
Mencom Cordsets, Profibus-PA Series |
| Description |
4 PL SS PRFIBS RCP 1/2in.NPT 1ft. |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
M12 x 1.00 |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
PBDC-4FR-2-0.3M-SS
Mencom Cordsets, Profibus-PA Series