Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBE440ASE Diversified Electronics Protection Relays, PBE Series, True Rms 3-Phase Voltage Monitor
MFG Item Number
PBE440ASE
PBE440ASE Diversified Electronics Protection Relays, PBE Series, True Rms 3-Phase Voltage Monitor
MFG Item Number
PBE440ASE
This item cannot be canceled or returned
Description
Protection Relays, PBE Series
True Rms 3-Phase Voltage Monitor
Specifications
Specifications
| Manufacturer Part Number |
PBE440ASE |
| Manufacturer |
Diversified Electronics |
| Product Series |
PBE |
| Family Series |
Diversified Electronics Protection Relays, PBE Series |
| Description |
True Rms 3-Phase Voltage Monitor |
| Phase |
3 |
| Voltage |
440 V |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Approvals |
cULus |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
PBE440ASE
Diversified Electronics Protection Relays, PBE Series