Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBE920X1-15/16
1.938 Inch , Two Bolt Pillow Block
Item Number
PBE920X1-15/16
This item cannot be canceled or returned
Description
1.938 Inch , Two Bolt Pillow Block
Specifications
Specifications
| Manufacturer Part Number |
730006 |
| Manufacturer |
Browning |
| Family Series |
Browning Bearings |
| Description |
1.938 Inch , Two Bolt Pillow Block Bearing |
| Bearing Type |
Two Bolt Pillow Block |
| Seal Type |
Single Lip Contact Seal |
| Locking |
Double Collar Set Screw |
| Shaft Diameter |
1.938 " |
| Shaft Range |
1.5-1.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PBE920X1-15/16
Browning Bearings