Profibus-DP Series Information
| Manufacturer Part Number | PBEC-3FP-1M-R |
|---|---|
| Manufacturer | Mencom |
| Product Series | Profibus-DP |
| Family Series | Mencom Cordsets, Profibus-DP Series |
| Description | MEC FEM PLG W/PROFI CBL 1M |
| Cable Type | PLTC, PVC |
| Number of Pins | 3 |
| Connection Type | Right Angle Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 VAC, 300 VDC |
| Color | Purple |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 1 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Foil |
| Number of Wires | 3 |
| Number of Keys | 1 |
| Wire Size Range | 22 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 0.227 lbs |
| Gross Weight | 0.227 lbs |